Learn More
ACCU-SCOPE™ Z850 Series Binocular Zoom Stereo Microscope with LED140 Ring Light on Boom Stand

Shop All ACCU-SCOPE Products


Description
- Binocular viewing head with 45° viewing angle
- Widefield 10x/22 mm focusing eyepiece.
- 22 mm FOV
- 0.8x to 5.0x zoom magnification range
- 6.3:1 zoom ratio
- Magnification range 4x to 25x (with 10x eyepieces and included 0.5x auxiliary objective), with click stops at 1x, 2x, 3x, 4x and 5x
- Interpupillary distance adjustment 52 mm to 75 mm
- Field of view 55 mm to 8.8 mm
- 211 mm working distance
- Includes LED140 ring light with built-in intensity control
- Boom stand with Delrin™ insert on focus block for smooth, precise movement. Bonder arm (E-Arm)
- Airtight and anti-mold design
Specifications
Specifications
| Magnification Power | 4X to 25X |
| Objective Types | Zoom Stereo |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | None |
| Eyepiece | WF 10X/22 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.