Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Z850 Series Binocular Zoom Stereo Microscope with LED140 Ring Light on Flex Arm Stand
GREENER_CHOICESDP

Catalog No. 01189286 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-189-286 Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-286 Supplier ACCU-SCOPE™ Supplier No. 131072
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The UNITRON™Z850 series 13107-2 features a binocular head with a articulating arm (Flex-Arm) stand, 0.5x aux objective, quad LED ring light, best-in-class 8x to 50x magnification range with click-stops at 1x, 2x, 3x, 4x and 5x to ensure quick and consistent measurement results.

  • Binocular viewing head with 45° viewing angle
  • Widefield 10x/22 mm focusing eyepiece.
  • 22 mm FOV
  • 0.8x to 5.0x zoom magnification range
  • 6.3:1 zoom ratio
  • Magnification range 4x to 25x (with 10x eyepieces and included 0.5x auxiliary objective), with click stops at 1x, 2x, 3x, 4x and 5x
  • Interpupillary distance adjustment 52 mm to 75 mm
  • Field of view 55 mm to 8.8 mm
  • 211 mm working distance
  • Includes LED140 ring light with built-in intensity control
  • Articulating arm with lockable 14.5 in. vertical motion range and 3 ft. scannable range
  • Horizontal or vertical c-claMP mount
  • Bonder arm (E-Arm)
  • Airtight and anti-mold design

Specifications

Magnification Power 8X to 50X
Objective Types Zoom Stereo
Head Style Binocular, 45° Inclined
Lighting Type None
Eyepiece WF 10X/22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.