Learn More
Description
- Available with Binocular viewing head with 45° viewing angle, or Trinocular viewing head with 45° viewing angle
- Fixed glass lens shield
- Widefield 10x/22 mm focusing eyepieces
- 0.8x to 5.0x zoom magnification range
- 6.3:1 zoom ratio
- Magnification range 8x to 50x (with 10x eyepieces), with click stops at 1x, 2x, 3x, 4x and 5x
- Interpupillary distance adjustment: 52 mm to 75 mm
- Field of view: 27.5 mm to 4.4 mm
- 115 mm working distance
- Pole stand with 12 in. (305 mm) vertical post, adjustable rack and pinion focus mount provides users with maximum flexibility for looking at large size samples
- 125 mm black and white stage plate
- Airtight and anti-mold design
- Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z850 series microscopes
Specifications
Specifications
| Magnification Power | 8X to 50X |
| Objective Types | Zoom Stereo |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | None |
| Eyepiece | WF 10X/22 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

