Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Z850 Series Binocular Zoom Stereo Microscope with Quad LED Ring Light on Boom Stand
GREENER_CHOICESDP

Catalog No. 01189293 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-189-293 Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-293 Supplier ACCU-SCOPE™ Supplier No. 131051
Add to Cart
Add to Cart

The UNITRON™Z850 series model 13105-1 features a binocular head with a boom stand, 0.5x aux objective, quad LED ring light best-in-class 8x to 50x magnification range with click-stops at 1x, 2x, 3x, 4x and 5x to ensure quick and consistent measurement results.

  • Binocular viewing head with 45° viewing angle
  • Widefield 10x/22 mm focusing eyepiece.
  • 22 mm FOV
  • 0.8x to 5.0x zoom magnification range
  • 6.3:1 zoom ratio
  • Magnification range 4x to 25x (with 10x eyepieces and included 0.5x auxiliary objective), with click stops at 1x, 2x, 3x, 4x and 5x
  • Interpupillary distance adjustment 52 mm to 75 mm
  • Field of view 55 mm to 8.8 mm
  • 211 mm working distance
  • Includes quadrant LED140 ring light with built-in intensity control
  • Boom stand with Delrin™ insert on focus block for smooth, precise movement. Bonder arm (E-Arm)
  • Airtight and anti-mold design

Specifications

Magnification Power 4X to 25X
Objective Types Zoom Stereo
Head Style Binocular, 45° Inclined
Lighting Type LED
Eyepiece WF 10X/22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.