Learn More
ACCU-SCOPE™ Z850 Series Binocular Zoom Stereo Microscope with Quad LED Ring Light on Flex Arm Stand

Shop All ACCU-SCOPE Products


Description
- Binocular viewing head with 45° viewing angle
- Widefield 10x/22 mm focusing eyepiece.
- 22 mm FOV
- 0.8x to 5.0x zoom magnification range
- 6.3:1 zoom ratio
- Magnification range 4x to 25x (with 10x eyepieces and included 0.5x auxiliary objective), with click stops at 1x, 2x, 3x, 4x and 5x
- Interpupillary distance adjustment 52 mm to 75 mm
- Field of view 55 mm to 8.8 mm
- 211 mm working distance
- Includes quadrant LED140 ring light with built-in intensity control
- Articulating arm with lockable 14.5 in. vertical motion range and 3 ft. scannable range
- Horizontal or vertical c-claMP mount with Bonder Arm.
- Airtight and anti-mold design
Specifications
Specifications
| Magnification Power | 8X to 50X |
| Objective Types | Zoom Stereo |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | LED |
| Eyepiece | WF 10X/22 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.