Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phenomenex™ Zebron Gas Management™ Connecting Units for Gas Management Filters, 1-Position, GC-MSD (Universal) Detector

Catalog No. 502399334 Shop All Phenomenex Products
Encompass_Preferred
Change view
Click to view available options
Material:
Brass
Stainless Steel
Diameter (Metric) Inner:
3.2 mm
6.1 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Diameter (Metric) Inner
50-239-9334 Stainless Steel 3.2 mm
50-239-9828 Brass 3.2 mm
50-239-9623 Stainless Steel 6.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 50-239-9334 Supplier Phenomenex™ Supplier No. AG62304
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Zebron Gas Management™ filters and traps remove contaminants from mobile phase gases which reduces the potential for column bleed, increases the lifetime of your GC column, and protects sensitive GC detectors from damage.

  • Product Type: Connecting Unit
  • Format: 1-Position
  • For Use With: Gas Management Filters
  • Dectector Type: GC-MSD (Universal)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Click-On Inline Filter
Diameter (Metric) Inner 3.2 mm
Material Stainless Steel
Technique Gas Chromatography
Type Double-ended Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.