Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach Lange™ Zeonor IntelliCAL™ PHC101 Rugged Gel Filled pH Electrode

Catalog No. 501998071 Shop All Hach Company Products
Encompass
Change view
Click to view available options
Length (Metric):
250 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
50-199-8071 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-199-8071 Supplier Hach Lange™ Supplier No. PHC10105
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hach Lange Zeonor IntelliCAL PHC101 Rugged Gel Filled pH Electrode, Length: 250mm, Junction: Open, Zeonor with Stainless Steel, Diameter: 45mm, Filling Solution Type: Non-refillable solid gel, For Use With: Waste water

TRUSTED_SUSTAINABILITY

Specifications

Junction Open
Material Zeonor with Stainless Steel
pH Range 2 to 14
Temperature (Metric) Operating 0°C to 50°C
Type pH Electrode
Filling Solution Type Non-refillable solid gel
For Use With (Application) Waste water
Includes Intellical PHC101 Rugged pH probe, calibration certificate, and Basic User Manual.
Probe Rugged
Temperature (Metric) Range 0°C to 50°C
Length (Metric) 250 mm
Length (Metric) Cable 5 m
Diameter (Metric) 45 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.