Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach Lange™ Zeonor IntelliCAL PHC301 Standard Refillable pH Electrode

Catalog No. 501998080 Shop All Hach Company Products
Encompass
Change view
Click to view available options
Length (Metric):
200 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
50-199-8080 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-199-8080 Supplier Hach Lange™ Supplier No. PHC30101
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hach Lange Zeonor IntelliCAL PHC301 Standard Refillable pH Electrode, Length: 200mm, Junction: Ceramic pin (x2), Diameter: 12mm, Filling Solution Type: Refillable: 3.0M KCl sat. AgCl electrolyte refill, For Use With: HQd series Laboratory and Portable meters

TRUSTED_SUSTAINABILITY

Specifications

Junction Ceramic Pin (x2)
Material Zeonor
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 50°C
Type pH Electrode
Filling Solution Type Refillable: 3.0M KCl sat. AgCl electrolyte refill
For Use With (Equipment) HQd series Laboratory and Portable meters
Includes IntelliCAL PHC301 Standard pH probe, 3.0M KCl sat. AgCl electrolyte refill solution (30mL), calibration certificate, and Basic User Manual.
Probe Standard
Temperature (Metric) Range 0°C to 50°C
Length (Metric) 200 mm
Length (Metric) Cable 1 m
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.