Learn More
Description
- Composed of 12-Members
- Each vial contains 0.1mL of sample
- Contains biosafety level 2 microorganisms
Panel Members:
- Bacillus thuringiensis
- Escherichia coli (low)
- Negative
- Staphylococcus aureus (low)
- Enterobacter aerogenes
- Pseudomonas aeruginosa
- Staphylococcus aureus (high)
- Streptococcus dysgalactiae
- Klebsiella pneumoniae
- Staphylococcus epidermidis
- Negative
- Escherichia coli (high)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Biosafety Level | 2 |
| Certifications/Compliance | ISO, 13485 |
| Content And Storage | -65°C |
| Form | Solution |
| Media Type | Vial |
| Product Type | Member Panel |
| For Use With (Application) | For testing performance of lab personnel |
| Quantity | 12 x 0.1 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

