Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mti Corporation ZERO DIFFRACTION PLATE
SDP

Catalog No. NC0817720
Encompass

  • Crystal material: Si, P-type B-doped
  • Resistivity: 10-15 ohm.cm
  • Diameter: 32 mm
  • Thickness: 2 mm
  • Surface finish: One side optical polished
  • Application: Powder XRD sample holder
  • Diffraction angle range: 20 to 120 degrees (2θ angle Cu Ka X-Ray)
  • Background noise: Zero
  • Crystal orientation: Special orientation
  • Compatibility: Siemens, Scintag, Rigaku XRD systems

Catalog No. NC0817720 Supplier Mti Corporation Supplier No. ZEROSI32D20C1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Crystal material: Si, P-type B-doped
  • Resistivity: 10-15 ohm.cm
  • Diameter: 32 mm
  • Thickness: 2 mm
  • Surface finish: One side optical polished
  • Application: Powder XRD sample holder
  • Diffraction angle range: 20 to 120 degrees (2θ angle Cu Ka X-Ray)
  • Background noise: Zero
  • Crystal orientation: Special orientation
  • Compatibility: Siemens, Scintag, Rigaku XRD systems

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.