Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Speedaire Zero Loss Condensate Drain, 247 cfm, Aluminum, 1/2 in. Inlet

Catalog No. 502773549
Encompass_Preferred

This zero loss condensate drain is designed for efficient moisture removal from compressed air systems. Constructed from aluminum, this unit features a level-activated operation for reliable performance at a flow rate of 247 cfm. It is compatible with a wide voltage range, ensuring versatile installation.

  • Operating pressure range of 11.5 psi to 230 psi
  • Temperature range of 36°F to 180°F
  • Voltage range of 90V to 260V AC at 50/60 Hz
  • Two 1/2 in. FNPT air inlets and a 1/2 in. FNPT outlet
  • IP65 enclosure rating
  • Includes terminal connections
  • 125 mL bowl capacity

Catalog No. 50-277-3549 Supplier Grainger Supplier No. 13X517
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This zero loss condensate drain is designed for efficient moisture removal from compressed air systems. Constructed from aluminum, this unit features a level-activated operation for reliable performance at a flow rate of 247 cfm. It is compatible with a wide voltage range, ensuring versatile installation.

  • Operating pressure range of 11.5 psi to 230 psi
  • Temperature range of 36°F to 180°F
  • Voltage range of 90V to 260V AC at 50/60 Hz
  • Two 1/2 in. FNPT air inlets and a 1/2 in. FNPT outlet
  • IP65 enclosure rating
  • Includes terminal connections
  • 125 mL bowl capacity

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.