Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Speedaire Zero Loss Condensate Drain, Aluminum, 725 psi, 1/2 in. NPT, 1 ea

Catalog No. 502773550
Encompass_Preferred

This pilot-operated zero loss condensate drain is designed for efficient moisture removal from compressed air systems. It features a durable aluminum body and operates via a level-activated mechanism, supporting flow rates up to 530 cfm and pressures up to 725 psi.

  • Level-activated operation type
  • Maximum operating pressure of 725 psi
  • Voltage range of 90 to 260V AC at 50/60 Hz
  • Operating temperature range of 36°F to 180°F
  • IP65 enclosure rating
  • Includes terminal connections
  • Inlet and outlet size of 1/2 in. NPT
  • Maximum flow rate of 530 cfm

Catalog No. 50-277-3550 Supplier Grainger Supplier No. 13X519
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pilot-operated zero loss condensate drain is designed for efficient moisture removal from compressed air systems. It features a durable aluminum body and operates via a level-activated mechanism, supporting flow rates up to 530 cfm and pressures up to 725 psi.

  • Level-activated operation type
  • Maximum operating pressure of 725 psi
  • Voltage range of 90 to 260V AC at 50/60 Hz
  • Operating temperature range of 36°F to 180°F
  • IP65 enclosure rating
  • Includes terminal connections
  • Inlet and outlet size of 1/2 in. NPT
  • Maximum flow rate of 530 cfm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.