Learn More
Meccanica GM Divisione Medicale ZERO ZERO Prefilled Formalin Container, 500 mL
Description
- Reduces or eliminates exposure to formalin and harmful vapors
- Comes in slotted and unslotted variations
- Security seal
- Dual Chamber keeps formalin trapped until container is activated
Specifications
Specifications
| Product Type | Pre-filled Specimen Container |
| Closure Included | Yes |
| Graduated | No |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Capacity (Metric) | 500 mL |
| Closure Material | Plastic |
| Closure Type | Screw Thread Cap (Unslotted) |
| Description | Unslotted |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.