Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Filters and Filtration
- Sheet Filtration Membranes
- Thermo Scientific™ Zeta Plus™ CP Series Media Sheet
Thermo Scientific™ Zeta Plus™ CP Series Media Sheet
Catalog No. 02557908 Shop All Thermo Scientific Products
Change view
Click to view available options
Grade:
10CP
30CP
50CP
60CP
70CP
Quantity:
1 Ea.
100/Cs.
20/Cs.
200/Cs.
25/Cs.
40/Cs.
45/Cs.
50/Cs.
Dimensions (L x W):
13 x 12 in.
19 x 19 in.
23.03 x 23.03 in.
24.8 x 20.1 in.
26.8 x 30.7 in.
30.43 x 30.43 in.
32.87 x 32.28 in.
33.66 x 32.09 in.
34.7 x 34.7 in.
36.67 x 26.77 in.
37 x 37 in.
38 x 36.625 in.
6.14 x 9.06 in.
8 x 8 in.
9.06 x 6.14 in.
23 product options available for selection
| Catalog No. | Grade | Quantity | Dimensions (L x W) |
|---|---|---|---|
| 02-557-908 | 60CP | 25/Cs. | - |
| 02-557-787 | 70CP | 40/Cs. | 34.7 x 34.7 in. |
| 02-557-887 | 70CP | 50/Cs. | 30.43 x 30.43 in. |
| 02-557-888 | 70CP | 100/Cs. | - |
| 02-557-889 | 70CP | 200/Cs. | 9.06 x 6.14 in. |
| 02-557-821 | 10CP | 25/Cs. | 19 x 19 in. |
| 02-557-803 | 60CP | 45/Cs. | 36.67 x 26.77 in. |
| 02-557-849 | 30CP | 25/Cs. | - |
| 02-557-850 | 50CP | 25/Cs. | - |
| 02-557-776 | 70CP | 40/Cs. | 37 x 37 in. |
| 02-557-777 | 50CP | 1 Ea. | 6.14 x 9.06 in. |
| 02-557-756 | 10CP | 40/Cs. | 38 x 36.625 in. |
| 02-557-869 | 70CP | 20/Cs. | 33.66 x 32.09 in. |
| 02-557-868 | 70CP | 20/Cs. | 32.87 x 32.28 in. |
| 02-557-865 | 50CP | 45/Cs. | 26.8 x 30.7 in. |
| 02-557-714 | 50CP | 50/Cs. | - |
| 02-557-718 | 70CP | 200/Cs. | 8 x 8 in. |
| 02-557-716 | 50CP | 100/Cs. | 13 x 12 in. |
| 02-557-715 | 10CP | 100/Cs. | - |
| 02-557-897 | 70CP | 50/Cs. | 23.03 x 23.03 in. |
| 02-557-898 | 30CP | 100/Cs. | - |
| 02-557-907 | 10CP | 25/Cs. | - |
| 02-557-901 | 60CP | 20/Cs. | 24.8 x 20.1 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
The brand will transition from 3M to Thermo Scientific
The brand will transition from 3M to Thermo Scientific
Description
- CP Series depth filtration media for pharmaceutical, biological and bioprocess clarification.
- Combines depth loading, mechanical entrapment and charge-assisted adsorption.
- Captures a broad range of particulate and submicron contaminants.
- Provides high contaminant holding capacity for clarification process streams.
- Available in multiple media grades to balance retention and throughput.
- Sheet format supports use in compatible depth filtration systems.
Specifications
Specifications
| Grade | 60CP |
| Quantity | 25/Cs. |
| Type | Media Sheet |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?