Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Zeta Plus™ DEL1 Series Media Sheet, 15.7 in x 15.7 in., No Holes

Catalog No. 02557755 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
100/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
02-557-755 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
The brand will transition from 3M to Thermo Scientific
Catalog No. 02-557-755 Supplier Thermo Scientific™ Supplier No. A1611 DELI
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The brand will transition from 3M to Thermo Scientific

Depth filter sheets with silica-based adsorbents support selective reduction of lipids, surfactants, and hydrophobic biological contaminants from plasma and related process fluids.

  • DEL Series depth filtration media combines particulate filtration with adsorptive impurity removal.
  • Supports reduction of lipids, lipoprotein haze and other hydrophobic contaminants.
  • Helps reduce particulate load and protect downstream purification steps.
  • Available in sheet formats for compatible depth filtration systems.
  • Suitable for pharmaceutical, biological and bioprocess clarification applications.

Specifications

Quantity 100/Cs.
Type Media Sheet
Length (English) 15.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.