Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Zeta Plus™ SP Series Media Sheet

Catalog No. 02557906 Shop All Thermo Scientific Products
Change view
Click to view available options
Grade:
90SP
Dimensions (L x W):
13 x 12 in.
26.75 x 30.75 in.
26.8 x 30.7 in.
37 x 37 in.
8.25 x 8.25 in.
Quantity:
100/Cs.
200/Cs.
40/Cs.
50/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Dimensions (L x W) Quantity
02-557-906 90SP 37 x 37 in. 40/Cs.
02-557-823 90SP - 50/Cs.
02-557-804 90SP 26.8 x 30.7 in. 50/Cs.
02-557-867 90SP 8.25 x 8.25 in. 200/Cs.
02-557-713 90SP 26.75 x 30.75 in. 50/Cs.
02-557-899 90SP 13 x 12 in. 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
The brand will transition from 3M to Thermo Scientific
Catalog No. 02-557-906 Supplier Thermo Scientific™ Supplier No. 3914901 90SP
Add to Cart
Add to Cart
The brand will transition from 3M to Thermo Scientific

Positively charged cellulose depth filter sheets support clarification through mechanical entrapment and electrokinetic adsorption of negatively charged contaminants.

  • Zeta Plus SP Series depth filtration media combines inorganic filter aid, cellulose and a positively charged resin system.
  • Removes contaminants by mechanical depth filtration and electrokinetic adsorption.
  • Positive charge supports reduction of negatively charged soluble contaminants and submicron particles.
  • Available in multiple grades to balance throughput and particle removal efficiency.
  • Sheet format supports use in compatible depth filtration systems.
  • Suitable for pharmaceutical, biological and bioprocess clarification applications.

Specifications

Grade 90SP
Quantity 40/Cs.
Type Media Sheet
Dimensions (L x W) 37 x 37 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.