Learn More
Thermo Scientific™ Zinc PVA Fixative / Formalin 10% Two-Vial Set
Shop All Thermo Scientific ProductsDescription
Collect, preserve, concentrate, recover and permanently stain intestinal parasites with a convenient two-vial set. Thermo Scientfic™ Zinc PVA Fixative / Formalin 10% Two-Vial Set is part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.
Look to us for convenient kit packaging options, including bulk kits.
Multilingual patient collection instructions are included.
Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
- Cary Blair with Indicator
- Formalin 10%
- Formalin 5%
- PVA Modified Fixative
- SAF Fixative
- Zinc PVA Fixative
- Empty Vial
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Specifications
| Product Type | Zinc PVA Fixative Set |
| Description | Zinc PVA Fixative / Formalin 10% Two-Vial Set |
| Fill Volume | 15 mL |
| Packaging | 2 Vials/Set. Packaged in zip-seal bags. |
| Quantity | 6 Sets/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.