Learn More
Thermo Scientific™ Zinc PVA Fixative / Formalin 10% Two-Vial Set
Shop All Thermo Scientific Products

Description
Collect, preserve, concentrate, recover and permanently stain intestinal parasites with a convenient two-vial set. Thermo Scientfic™ Zinc PVA Fixative / Formalin 10% Two-Vial Set is part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.
Look to us for convenient kit packaging options, including bulk kits.
Multilingual patient collection instructions are included.
Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
- Cary Blair with Indicator
- Formalin 10%
- Formalin 5%
- PVA Modified Fixative
- SAF Fixative
- Zinc PVA Fixative
- Empty Vial
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Zinc PVA Fixative |
| Description | Zinc PVA Fixative / Formalin 10% Two-Vial Set |
| Fill Volume | 15 mL |
| Packaging | 2 Vials/Set. Packaged in zip-seal bags. |
| Quantity | 120 Sets/Pk. |
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.