Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LW Scientific ZipIQ TT, Test Tube Centrifuge

Catalog No. 22500120 Shop All LW Scientific Products
Change view
Click to view available options
Capacity:
6 x 1 to 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-500-120 6 x 1 to 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-500-120 Supplier LW Scientific Supplier No. ZIC06AD15T3
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The LW Scientific ZipIQ TT centrifuge spin six 1ml - 15ml test tubes.

  • P1 and P2 programmable buttons for time and speed
  • Brushless maintenance-free motor
  • Smooth, whisper-quiet operation
  • Digital time and speed for accuracy
  • Small footprint conserves counter space

Specifications

Includes Rotor
Capacity 6 x 1 to 15 mL
Max. RCF 2,500 x g
Max. Speed 5,000 rpm
Refrigerated No
Warranty 1 Year
Product Line Zip IQ
Timer Yes
Rotor Test Tube
Controller Type Front Display Panel
For Use With (Equipment) Laboratory Equipment
Ventilated Yes
Drive System Brushless
Frequency 50/60 Hz
Voltage 110/240 V
Product Type Centrifuge
Display Type LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.