Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Ziploc™ Storage Bag

Catalog No. 501113768
Encompass
Change view
Click to view available options
Capacity (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
50-111-3768 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-111-3768 Supplier MSC Supplier No. 76938901
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Color Clear
Material Plastic
No. per Pack 250
Length (English) 10.75 in.
Width (English) 10.56 in.
Product Type Ziploc Storage Bag
Capacity (English) 1 gal.
Thickness (Metric) 1.75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.