Learn More
CritiCore Protective Wear Zipper Front Reusable Cleanroom Frock
Description
- Fluid and bacteria resistant Integrity 1800™ high performance carbon striped fabric
- Mandarin collar with two snaps at top
- Wide-pull zipper with a single snap at bottom
- Cuff Sleeves
- Laser-cut, pre-serged seams
- Silicon-free
- ESD carbon stripes provide electrostatic dissipation
Specifications
Specifications
| Size | 2X-Small |
| Material | Polyester |
| Color | White |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Closure Type | Zipper with Snaps |
| Latex Free | Yes |
| Length (Metric) | 55.88 cm |
| Construction | Laser-cut, pre-serged seams, silicon-free |
| Length (English) | 22 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
