Learn More
Description
- Style 5502 SMS Coveralls
- Similar to spunbond poylpropylene with soft and comfortable non-woven fabric
- White, open wrists and ankles
- Two layers of spunbonded polypropylene enhanced with an inner layer of meltblown for extra protection
- Ideal for dusty areas and also provides splash protection
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | SMS Fabric |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Open |
| Cuff Style | Open |
| Hood Type | Unhooded |
| Seam Type | Serged |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.