Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Zippy Dissecting Kit w/ Standard Scalpel: (8 PCS)

Catalog No. 13820090 Shop All Fisherbrand Products
Change view
Click to view available options
Includes:
8 Pcs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
13-820-090 8 Pcs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-820-090
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The best dissecting kits for your needs!

Fisherbrand™ Zippy Dissecting Kit w/ Standard Scalpel: (8 PCS)

  • Red zippered case-6 Loop;
  • 6 in. student Dissecting Scalpel: Standard 1.5 in. Cut Edge
  • 4-1/2 in. Student Dissecting Scissors- Sharp Point
  • 4-1/2 in. Student Forceps: Blunt, Serr. Tips; Serr. Grip
  • Straight teasing Needle w/ 4 in.Plastic Handle
  • Angular teasing Needle w/ 4 in. Plastic Handle
  • Glass dropper w/ rubber bulb- large Size 5 in.
  • 6 in. hard Plastic ruler

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Dissection Tool Kit
For Use With (Application) Dissecting Experiments
Includes 8 Pcs
Quantity 8 Pc.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.