Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Genesis BPS™ ZipSleeve™

Catalog No. 22050499 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
Up to 600mL Bags
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-050-499 Up to 600mL Bags
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-050-499 Supplier Genesis BPS™ Supplier No. BPS4AHS002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Disposable thawing sleeves designed for ZipThaw™ dry thawing, helping protect products and simplify clean processing

  • Durable, leak-proof format helps protect bags during thawing
  • Supports cleaner dry thawing workflows by separating products from the device chamber
  • Helps reduce cross-contamination concerns and product waste risk
  • Convenient 10-pack format supports routine operational use
  • Ideal for blood bank, cell therapy, and biopharma thawing applications

Specifications

Capacity (Metric) Up to 600mL Bags
Depth (English) 3.5 in.
Depth (Metric) 88.9 mm
Diameter (Metric) Inner 88.9 mm
For Use With ZipThaw
Height (English) 11.2 in.
Height (Metric) 28.4 cm
Length (Metric) 15.2 cm
Includes Reusable Protective Sleeves
Size 10 Pk.
Product Type Reusable Protective Sleeve
Amperage 2.5 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.