Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Genesis BPS™ ZipThaw™ Dry Thawing Device

Catalog No. 22050498 Shop All Globe Scientific Products
Change view
Click to view available options
Temperature (Metric):
Operating: 10°C to 32°C, Storage: -20°C to +70°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric)
22-050-498 Operating: 10°C to 32°C, Storage: -20°C to +70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-050-498 Supplier Genesis BPS™ Supplier No. BPS49BTSTHPROMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Delivers rapid, uniform, water-free thawing for plasma and temperature-sensitive components

  • Eliminates direct water bath exposure to support cleaner thawing workflows
  • Provides rapid, uniform thawing with controlled agitation and temperature monitoring
  • Dual independent chambers support simultaneous thawing of separate units
  • Low-maintenance design helps reduce cleaning burden compared with traditional water baths
  • Ideal for blood banks, cell therapy, biopharma, and clinical laboratory operations

Specifications

Accuracy ±0.5°C
Certifications/Compliance FDA-cleared, CE-marked, ISO-certified, AABB Standards-compliant, UL listed
Controller Type Electronic Control
Controller Electronic Control Mechanical Massage
Capacity (Metric) Single or Dual Independently Operated Chambers
Depth (Metric) 27.6 cm
Dimensions (D x W x H) Interior 10.9 x 18.5 x 16.4 in.
Diameter (Metric) Inner 495.3 mm
For Use With Blood Banks, Cell Therapy, Biopharmaceutical Applications
Height (Metric) 41.6 cm
Length (Metric) 47.1 cm
Voltage 100/240 VAC
Display Touch Screen
Includes AC Cord, 5 ZipSleeves
Length (Metric) Power Cord 130 cm
Sensor Types ZipSleeve Sensors
Weight (English) 29 lb.
Weight (Metric) 13 kg
Width (Metric) 47.1 cm
Product Type Dry Thawing and Warming Device
Temperature (Metric) Operating: 10°C to 32°C, Storage: -20°C to +70°C
Amperage 2.5 A
Temperature (English) Operating: 50°F to 86°F, Storage: -4°F to +158°F
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.