Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Ziptop Specimen Bag
SDP

Catalog No. 21222110
Change view
Click to view available options
Dimensions (L x W):
12 x 15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-222-110 12 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-222-110 Supplier Caresfield Supplier No. 81180
Add to Cart
Add to Cart

Specimen Bag 2 mil ZipTop Closure Clear 1000/Cs.

  • ZipTop closure provides a secure seal for routine specimen transport, storage, and general containment needs.
  • Plain, transparent design supports quick identification and efficient processing in clinical and lab workflows.
  • Suitable for hospitals, clinics, diagnostic laboratories, and collection sites requiring reliable specimen packaging.

Specifications

Autoclavable Not Autoclavable
Closure Type Ziplock
Color Clear
Disposable Single-use
Material Plastic
Sterility Non-sterile
Latex Free Yes
Quantity 1000/Cs.
Dimensions (L x W) 12 x 15 in.
Length (English) 12 in.
Width (English) 15 in.
Product Type Zip Closure Bag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.