Learn More
EMULATE INC ZOE CULTURE MODULE 2 REFURB

Supplier: EMULATE INC ZOE CULTURE MODULE 2
- Automates microphysiological conditions for cell sustainability.
- Enables remote operation and ongoing software updates.
- Eliminates complex syringe pump configurations.
- Reduces bubble formation during operation.
- Facilitates detailed modeling of human biology.
- Enhances reliability and reproducibility of experiments.
- Compatible with up to 12 Organ-Chips.
- Operating temperature range of 20 to 38 °C.
- Flow rate of 10 to 1,000 µL/h.
- Humidity range of 0 to 95% relative humidity.
- Dimensions: 178 x 218 x 429 mm.
- Weight: 10.9 kg.
- Stretch range: 0 to 12%.
- Supports 100% CO2 gas input.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.