Learn More
Description
- Zoom Body: Zoom lens 0.7x to 5x with click stops
- Objectives: 1x objective (included; CAT # 147-15-01), W.D. 110 mm. 0.5x objective (optional; CAT # 147-15-05), W.D. 170 mm.
- Illumination: Integrated LED ring light with 56 bulbs.
- Camera: Built-in 2.0 MP CMOS camera with WDR image.
- Input / Output Modes: HDMI output (1080 p, 60 fps)
- 2 x USB 2.0
- Included: 12 in. integrated HD monitor
- Storage: user-supplied USB flash drive (required for image capture). 128 GB maximum.
- Stand: Gliding boom stand with drop post and focusing mount
- Monitor Format: HD ready - monitor not included
- Power Supply: 100/240 V, 50/60Hz; 12 V, 3.3 A power consumption.
- Live HD Images for rapid inspection
- The 2.0 megapixel CMOS camera (1080 p, 60 fps) of the ZoomHD delivers crisp, sharp images for lightning-fast live viewing or captured photos. The ZoomHD connects to any HD monitor with its included HDMI cable. Wide Dynamic Range (WDR) enables visualization of more detail in the sample.
- Wide 7:1 zoom range
- The ZoomHD offers a 0.7x to 5.0x magnification range with click stops at 1x, 1.5x, 2x, 3x, 4x and 5x.
- Magnification can be easily adjusted on the front of the microscope.
- Integrated LED ring light
- A ring light is integrated into the ZoomHD microscope.
- 56 bright LEDs provide brilliant, even illumination across the field of view. Use the adjustable intensity to provide the right amount of illumination for your sample.
- The ZoomHD features built-in camera that can be readily controlled using just the included wireless mouse. Save images directly to a user-supplied USB flash drive. No need for a PC!
Specifications
Specifications
| Type | Magnifying Camera |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Voltage | 12 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
