Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ ZoomHD on Track Stand
SDP

Catalog No. 01189251 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Voltage:
12 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01-189-251 12 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-251 Supplier ACCU-SCOPE™ Supplier No. 14710TS

missing translation for 'validMainframeMsg'

The UNITRON™ 14710-TS ZoomHD on track stand. The 2.0-megapixel CMOS camera (1080 p, 60 fps) delivers crisp, sharp images for lightning-fast live viewing or captured photos. Connects to any HD monitor with included HDMI cable. Wide Dynamic Range (WDR) enables visualization of more detail in the sample.

  • Zoom Body: Zoom lens 0.7x to 5x with click stops
  • Objectives: 1x objective (included; CAT # 147-15-01), W.D. 110 mm. 0.5x objective (optional; CAT # 147-15-05), W.D. 170 mm.
  • Illumination: Integrated LED ring light with 56 bulbs.
  • Camera: Built-in 2.0 MP CMOS camera with WDR image.
  • Input / Output Modes: HDMI output (1080 p, 60 fps)
  • 2 x USB 2.0
  • Included: 12 in. integrated HD monitor
  • Storage: user-supplied USB flash drive (required for image capture). 128 GB maximum.
  • Stand: Large, plain base
  • Monitor Format: HD ready - monitor not included
  • Power Supply: 100/240 V, 50/60Hz; 12 V, 3.3 A power consumption.
  • Live HD Images for rapid inspection
  • The 2.0 megapixel CMOS camera (1080 p, 60 fps) of the ZoomHD delivers crisp, sharp images for lightning-fast live viewing or captured photos. The ZoomHD connects to any HD monitor with its included HDMI cable. Wide Dynamic Range (WDR) enables visualization of more detail in the sample.
  • Wide 7:1 zoom range
  • The ZoomHD offers a 0.7x to 5.0x magnification range with click stops at 1x, 1.5x, 2x, 3x, 4x and 5x.
  • Magnification can be easily adjusted on the front of the microscope.
  • Integrated LED ring light
  • A ring light is integrated into the ZoomHD microscope.
  • 56 bright LEDs provide brilliant, even illumination across the field of view. Use the adjustable intensity to provide the right amount of illumination for your sample.
  • The ZoomHD features built-in camera that can be readily controlled using just the included wireless mouse. Save images directly to a user-supplied USB flash drive. No need for a PC!

Specifications

Type Magnifying Camera
Autoclavable Not Autoclavable
Sterility Non-sterile
Voltage 12 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.