Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ 0.2 mL Polypropylene PCR Tube Strips

Catalog No. 14223607 Shop All Axygen Products
Change view
Click to view available options
Closure Type:
Domed Cap
Flat Cap
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type
14-223-607 Domed Cap
14-223-985 Flat Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-223-607 Supplier Axygen™ Supplier No. PCR0208ADC
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2 mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to prevent sample loss or without caps.

Axygen™ 0.2 mL thin-wall 8 strip PCR tubes, available in an assortment of colors are designed to fit a wide variety of thermal cyclers. Ultra-thin and consistent wall thickness allows precise thermal transfer, even insertion cap ensures a tight fit to prevent evaporation.

  • RNase-/DNase-free
  • Nonpyrogenic
  • non-sterile
  • Manufactured with 99.9% pure virgin polypropylene
  • Caps are included
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Volume (Metric) 0.2 mL
Quantity 1260 Strips/Case (8 Tubes/Strip)
Sterility Non-sterile
Closure Type Domed Cap
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.