Learn More
Description
0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes aare compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.
Highlights
- Suitable for 0.5 mL thermal cycler blocks
- 0.6 mL maximum tube capacity when closed
- Integral ‘snap shut’ cap
- Available with flat or domed caps
Applications
- PCR
- Sample storage
Specifications
Specifications
| Certifications/Compliance | Certified DNA/RNase Free |
| Color | Assorted |
| Description | Flat Frosted Caps |
| Volume (Metric) Working | 0.5 mL |
| Volume (Metric) | 0.6 mL |
| Quantity | 1000 tubes |
| For Use With (Equipment) | Thermal Cyclers |
| Material | Polypropylene |
| Closure Type | Flat Cap |
| Format | 1,000 Tubes |
| Show More |
Frequently Asked Questions (FAQs)
They are not certified endotoxin-free. However, their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA.
Thermo Scientific Abgene plastics are not typically sterilized as their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA. In contrast, during typical non-clean room production, plastics are exposed to many contaminants including dust, bacterial cells, and DNA. The plastics are then sterilized to kill bacteria and inactivate RNases and DNases, but sterilization does not remove dust or DNA contamination. The dust particles left behind can inhibit PCR, and the damaged DNA fragments can still act as templates, leading to non-specific amplification.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.