Learn More
Description
- Material: Polypropylene
- For single use only
- With attached cap
- Free of detectable DNase/RNase, human DNA and pyrogens
- Non-Pyrogenic
- High chemical and temperature resistance
- Suitable for Viatron centri
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.5 mL |
| Color | Natural |
| Material | Polypropylene |
| Volume (Metric) | 0.5mL |
| Sterility | Non-sterile |
| Graduated | No |
| Closure Type | Attached Cap |
| Product Type | Flip Top Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.