Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 0.5mL PCR Tubes, natural

Catalog No. 21402366
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-402-366 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-402-366 Supplier Thermo Scientific™ Supplier No. 3432
This item is not returnable. View return policy

Reduce the risk of contamination with these 0.5mL PCR Tubes, which are certified DNA-, DNase-, RNase- and pyrogen-free.

Reduce the risk of contamination with Thermo Scientific™ 0.5mL PCR Tubes, which are certified DNA-, DNase-, RNase- and pyrogen-free.

  • PCR Tubes 0.5mL thin-wall
  • Domed cap
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Description Thin-wall PCR tubes
Volume (Metric) 0.5 mL
For Use With (Equipment) Thermal Cyclers
Closure Type Domed Cap
Product Type Tube

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.