Learn More
AccuTec Blades, Inc. .009 Steel Back Single Edge Blades, 100 Pack
Description
Features:
- Each blade protected in shelling paper
- Non rust aluminum back
- Razor fits standard razor blade tools
- Resealable clear storage box with access hinged lid
Specifications
Specifications
| Product Type | Blades |
| Length (English) | 5.5 in. |
| Material | Carbon Steel |
| Color | Gray |
| For Use With (Application) | Industrial, general and scientific purposes |
| No. per Pack | 100/Pk. |
| Weight (English) | 0.47 lb. |
| Width (English) | 2 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.