Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 19 Mechanical Pump Oil for Belt-Drive and Direct-Drive Pumps, Plastic bottle
SDP

Catalog No. 01184150B Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 L
4 L
18.92 L
208.19 L
Packaging:
Metal Drum
Plastic Bottle
Plastic Can
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging
01-184-150B 4 L Plastic Bottle
01-184-150A 1 L Plastic Bottle
01-184-150C 18.92 L Plastic Can
01-184-150D 208.19 L Metal Drum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-184-150B
Add to Cart
Edge
Add to Cart

Fisherbrand 19 Mechanical Pump Oil is a durable vacuum pump fluid recommended for belt-drive and direct-drive pumps. Properties include lower vapor pressures, reduced backstreaming, and longer fluid life. For use in non-corrosive and non-extreme operating conditions.

For use in non-corrosive and non-extreme operating conditions. This durable vacuum pump fluid is recommended for belt-drive and direct-drive pumps. Properties include lower vapor pressures, reduced backstreaming, and a longer fluid life.

 

  • Also for use in the forepump of a diffusion pump system with polyphenyl ethers, silicone, and ester-based pump fluids
  • Permits cooler pump operation, lower maintenance, longer fluid life, reduced power consumption
  • Reduces backstreaming
  • Protects O-rings
  • Ultimate pressure at 25°C (77°F), 8.5 x 10-5 torr
  • Pour point, − 15°C (+ 5°F)
  • Flash point, 212°C (415°F)

 

Specifications

Product Type 19 Mechanical Pump Oil
Format Liquid
For Use With (Application) Reduces back streaming and protects O-rings
For Use With (Equipment) Belt-drive and direct-drive pumps
Boiling Point 229°C
Color Light Yellow
Packaging Plastic Bottle
Pressure 8.5 x 105 torr
Quantity 1 Ea.
Viscosity 55 cSt at 40°C
Volume (English) 1.056 gal.
Volume (Metric) 4 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.