Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS EXPLORER PLUS™ Balance

Catalog No. 01185065 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
120 g
120.0 g
220 g
220.0 g
320.0 g
420.0 g
620.0 g
1200.0 g
2200.0 g
4200.0 g
6200.0 g
8200.0 g
10200.0 g
12200.0 g
24000 g
35000 g
65000 g
Readability:
0.01 mg
0.1 mg
1 mg
0.01 g
0.01g
0.1 g
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability
01-185-065 35000 g 0.1 mg
01-185-053 10200.0 g 0.1 g
01-185-034 1200.0 g 1 mg
01-185-063 12200.0 g 0.01 g
01-185-032 120.0 g 0.1 mg
01-185-060 120.0 g 0.01 mg
01-185-071 120 g 0.01 mg
01-185-051 2200.0 g 0.01 g
01-185-049 220.0 g 1 mg
01-185-048 220.0 g 0.1 mg
01-185-062 220.0 g 0.01 mg
01-185-061 220 g 0.01 mg
01-185-037 24000 g 0.1 mg
01-185-059 320.0 g 0.1 mg
01-185-035 4200.0 g 0.01g
01-185-050 420.0 g 1 mg
01-185-036 6200.0 g 0.1 g
01-185-052 6200.0 g 0.01 g
01-185-033 620.0 g 1 mg
01-185-038 65000 g 0.1 mg
01-185-064 8200.0 g 0.1 g
01-185-072 8200.0 g 0.01g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 01-185-065 Supplier OHAUS Supplier No. 31059201
Add to Cart
Add to Cart
Request a Quote

The new Explorer EXP series offers a premium weighing performance, compliance support and data traceability

  • Seamless setup with motorized leveling, anti-pintch auto doors, touchless sensors, ionizers and draft shield lights. Has a 7 in. glass touchscreen, chemical protection and 2 modifiable status lights
  • Ensure compliance with 4 level user system, password protection, and 100k internal system log
  • The time synchronization NTP function confirms data traceability to meet the Pharmaceutical regulations
  • Advanced communication capabilities with straightforward integration to Laboratory
  • Information Management Systems (LIMS), and hassle-free data transfer with driverless HID for easy data input
TRUSTED_SUSTAINABILITY

Specifications

Capacity 35000 g
Display Type Touchscreen
Readability 0.1 mg
Type Electronic Toploading Balances
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.