Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gas Cylinder Support

Catalog No. 01257571 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
160 x 100 x 87 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-257-571 160 x 100 x 87 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-571
Add to Cart
Add to Cart

Gas Cylinder Support keeps cylinders upright and safe

  • Nylon strap securely holds 4.5 to 11 in. diameter cylinders upright
  • Can be attached to benches up to 2.25 in. thick, with at least 1 in. overhang

Specifications

Material Cast Iron
Height (Metric) 130 mm
Height (English) 5.1 in.
Dimensions (L x W x H) 160 x 100 x 87 mm
Length (English) 6.3 in.
Length (Metric) 160 mm
Width (English) 4 in.
Width (Metric) 100 mm
Depth (English) 3.94 in.
Depth (Metric) 100 mm
Includes Dual Mounting Swivels, POM Feet and Skid-proof Pads, Nylon Strap and Buckle
Mounting Bench
Product Type Bench Clamp
Shape H
Thread Size M12
Autoclavable Autoclavable
Color Blue
Finish Paint
For Use With (Equipment) Gas Cylinder
Weight (English) 5.8 lb.
Weight (Metric) 2.63 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.