Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 11 mm Snap Caps, Level 2 High-throughput Applications
GSA_VAGREENER_CHOICE

Catalog No. 01549792
Change view
Click to view available options
Color:
Black
Blue
Clear
Orange
Red
Septum:
Natural Rubber/Clear TEF
Red Silicone/Clear PTFE
White Silicone/Red PTFE
White Silicone/Red Polyimide
White Virgin PTFE
Hardness:
45 Shore
53 Shore
55 Shore
60 Shore
Quantity:
100 Pk.
1000/Pk.
5000/Pk.
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Hardness Quantity
01-549-792 Clear Red Silicone/Clear PTFE 60 Shore 100 Pk.
03-452-379 Blue Natural Rubber/Clear TEF 60 Shore 100 Pk.
03-377-245 Blue White Silicone/Red Polyimide 45 Shore 100 Pk.
03-452-391 Blue Natural Rubber/Clear TEF 60 Shore 5000/Pk.
03-452-397 Red Natural Rubber/Clear TEF 60 Shore 100 Pk.
03-452-400 Red Natural Rubber/Clear TEF 60 Shore 1000/Pk.
03-452-385 Blue Natural Rubber/Clear TEF 60 Shore 1000/Pk.
03-452-378 Blue White Silicone/Red PTFE 45 Shore 100 Pk.
03-452-390 Blue White Silicone/Red PTFE 45 Shore 5000/Pk.
03-452-396 Red White Silicone/Red PTFE 55 Shore 100 Pk.
03-452-402 Red White Silicone/Red PTFE 55 Shore 5000/Pk.
03-452-399 Red White Silicone/Red PTFE 55 Shore 1000/Pk.
03-452-384 Blue White Silicone/Red PTFE 45 Shore 1000/Pk.
01-549-793 Clear White Silicone/Red PTFE 45 Shore 100 Pk.
01-549-799 Black White Silicone/Red PTFE 45 Shore 100 Pk.
01-549-813 Orange White Silicone/Red PTFE 45 Shore 100 Pk.
01-549-816 Orange White Silicone/Red PTFE 45 Shore 1000/Pk.
01-549-841 Clear White Virgin PTFE 53 Shore 100 Pk.
01-549-855 Blue Red Silicone/Clear PTFE 60 Shore 100 Pk.
03-452-403 Red Natural Rubber/Clear TEF 60 Shore 5000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 01-549-792 Supplier Thermo Scientific™ Supplier No. 6ARC11RRT1C
Add to Cart
Add to Cart

Use Level 2 Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening, including our SureSTART 2 mL Glass Snap Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from soft polyethylene caps with double snap functionality that guarantees a tight seal. Our snap caps include silicone/PTFE or rubber/TEF septa of various hardness values designed to reduce autosampler needle issues.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Red/Clear
Color Clear
Material Polyethylene
Septum Red Silicone/Clear PTFE
Level Level 2
Hardness 60 Shore
Product Line SureSTART Level 2
Quantity 100 Pk.
Thickness (Metric) 1 mm
Closure Size 11 mm
For Use With (Equipment) Snap Cap Vial
Green Features Yes - Recyclable packaging
ACT Label Yes
Certifications/Compliance Specification Certified
Product Type Snap Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.