Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications

Catalog No. 01549814
Change view
Click to view available options
Material:
Amber Glass
Amber Hydrolytic Glass (Class I)
Clear Glass
Hydrolytic Glass (Class I)
Polypropylene
Septum:
PTFE/Silicone/PTFE
Silicone/PTFE
Silicone/PTFE, Bonded
Silicone/PTFE, Pre-slit
Silicone/PTFE, Pre-slit, Bonded
Silicone/Polyamide
Color (Seal):
Blue/Clear
Red/Ivory
Red/White/Red
White/Blue
White/Red
Vial Type:
Screw Thread Vial
Short Thread Vial
SureStop Screw Thread Vial
SureStop Screw Thread Vial (Assembled)
SureStop Short Thread Vial
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Septum Color (Seal) Vial Type
01-549-814 Clear Glass Silicone/PTFE White/Red SureStop Screw Thread Vial
03-452-509 Clear Glass Silicone/PTFE White/Red SureStop Short Thread Vial
03-377-246 Polypropylene Silicone/Polyamide White/Red Short Thread Vial
03-452-510 Amber Glass Silicone/PTFE White/Red SureStop Short Thread Vial
03-452-512 Clear Glass Silicone/PTFE Blue/Clear Short Thread Vial
03-452-515 Clear Glass Silicone/PTFE, Bonded White/Red Short Thread Vial
03-452-505 Clear Glass Silicone/PTFE Red/Ivory Short Thread Vial
03-452-506 Amber Glass Silicone/PTFE Red/Ivory Short Thread Vial
03-452-516 Clear Glass PTFE/Silicone/PTFE Red/White/Red Short Thread Vial
03-452-507 Clear Glass Silicone/PTFE White/Red Short Thread Vial
03-452-514 Clear Glass Silicone/PTFE, Pre-slit, Bonded White/Red Short Thread Vial
03-452-508 Amber Glass Silicone/PTFE White/Red Short Thread Vial
03-452-513 Clear Glass Silicone/PTFE, Pre-slit Blue/Clear Short Thread Vial
01-549-802 Clear Glass PTFE/Silicone/PTFE Red/White/Red SureStop Screw Thread Vial (Assembled)
01-549-823 Clear Glass Silicone/PTFE Red/Ivory SureStop Screw Thread Vial (Assembled)
01-549-844 Clear Glass Silicone/PTFE, Pre-slit White/Blue SureStop Screw Thread Vial (Assembled)
01-549-822 Clear Glass Silicone/PTFE, Pre-slit White/Blue SureStop Screw Thread Vial
03-007-509 Hydrolytic Glass (Class I) PTFE/Silicone/PTFE Red/White/Red Screw Thread Vial
03-007-508 Amber Hydrolytic Glass (Class I) Silicone/PTFE, Pre-slit White/Blue Screw Thread Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 01-549-814 Supplier Thermo Scientific™ Supplier No. 6AK192W
Add to Cart
Add to Cart

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits.

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Choose from a variety of kits containing screw or short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

Specification Certified Kits

For everyday analysis

All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

SureStop Vials and Advanced Vial Closure System (AVCS) Caps: This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color (Seal) White/Red
Diameter (Metric) Opening 6 mm
Diameter (Metric) Inner 12 mm
Material Clear Glass
Volume (Metric) 2 mL
Septum Silicone/PTFE
Includes 100 Vials and Caps
Size (Metric) Opening 9 mm
Hardness 45 Shore
Product Line SureSTART Level 2
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, ACVS
Thickness (Metric) 1 mm
Closure Size 9 mm
Marking Spot Yes
Septa Size (Metric) 9 mm
Vial Type SureStop Screw Thread Vial
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Assembled Specification Certified Vial and Cap Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.