Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Advanced MX Precision Balance
GREENER_CHOICE

Catalog No. 01804288 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
1.2 kg, 6.2 kg
12.2 kg
1220 g
16.2 kg
2.2 kg
32.2 kg
320 g
4.2 kg
6.2 kg
620 g
8.2 kg
Readability:
0.01 g
0.01 g, 0.1 g
0.1 g
1 g
1 mg
Model:
MX12001L
MX12002
MX1203
MX1203N
MX16001L
MX2002
MX303
MX303N
MX32000L
MX32001L
MX4002
MX6001
MX6002
MX6002DR
MX603
MX603N
MX8001
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model
01-804-288 32.2 kg 0.1 g MX32001L
01-804-318 320 g 1 mg MX303
01-804-316 320 g 1 mg MX303N
01-804-314 620 g 1 mg MX603
01-804-312 620 g 1 mg MX603N
01-804-310 1220 g 1 mg MX1203
01-804-308 1220 g 1 mg MX1203N
01-804-306 2.2 kg 0.01 g MX2002
01-804-304 4.2 kg 0.01 g MX4002
01-804-302 6.2 kg 0.01 g MX6002
01-804-300 1.2 kg, 6.2 kg 0.01 g, 0.1 g MX6002DR
01-804-298 12.2 kg 0.01 g MX12002
01-804-296 6.2 kg 0.1 g MX6001
01-804-294 8.2 kg 0.1 g MX8001
01-804-292 12.2 kg 0.1 g MX12001L
01-804-290 16.2 kg 0.1 g MX16001L
01-804-286 32.2 kg 1 g MX32000L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 01-804-288 Supplier METTLER TOLEDO Supplier No. 30665194
Add to Cart
Add to Cart
Request a Quote

METTLER TOLEDO Advanced MX Precision Balances feature a precise weigh cell and automatic internal adjustment. The SmartPan stabilizes in any weighing environment, ensuring you receive consistently accurate results.

Exceptional user management within the 7-inch touchscreen allows easy access to 9 built-in weighing applications, assigns user access rights and provides automatic data logging. These balances are designed with full metal housing and IP54 protection to defend against environmental influences and rough handling. The power-saving mode can be enabled when the balance is not in use to save costs and reduce energy usage.

MX Precision Balances include:

  • FACT automatic internal adjustment
  • SmartPan
  • 7-inch touchscreen
  • 9 built-in applications
  • Statistical data analysis
  • User management
  • Leveling assistant
  • StatusLight
  • 3 interfaces: USB-A, USB-C, Ethernet
  • Bluetooth option
  • LabX software
  • Full metal housing with overload protection
  • Printing and drop-to-cursor data management options

The MX Balance is the successor to the MS or XSR Balance. See how it ranks among our balance lines:

  • XPR Excellence Precision Balances
  • MX Advanced Precision Balances
  • MR Advanced Precision Balances
  • MA Standard Precision Balances
  • ME Standard Precision Balances
  • LA Standard Precision Balances
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-A, USB-C, Ethernet
Capacity 32.2 kg
Display Type Color Touchscreen
Readability 0.1 g
Material Metal
Model MX32001L
Stabilization Time 1.5 sec.
Type Precision Balance
Electrical Requirements 100/240 V, 50/60 Hz
Legal for Trade No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.