Learn More
Description
Exceptional user management within the 7-inch touchscreen allows easy access to 9 built-in weighing applications, assigns user access rights and provides automatic data logging. These balances are designed with full metal housing and IP54 protection to defend against environmental influences and rough handling. The power-saving mode can be enabled when the balance is not in use to save costs and reduce energy usage.
MX Precision Balances include:
- FACT automatic internal adjustment
- SmartPan
- 7-inch touchscreen
- 9 built-in applications
- Statistical data analysis
- User management
- Leveling assistant
- StatusLight
- 3 interfaces: USB-A, USB-C, Ethernet
- Bluetooth option
- LabX software
- Full metal housing with overload protection
- Printing and drop-to-cursor data management options
The MX Balance is the successor to the MS or XSR Balance. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
Specifications
| Connection Type | USB-A, USB-C, Ethernet |
| Capacity | 16.2 kg |
| Display Type | Color Touchscreen |
| Readability | 0.1 g |
| Material | Metal |
| Model | MX16001L |
| Stabilization Time | 1.5 sec. |
| Type | Precision Balance |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Legal for Trade | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
