Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Zipper Seal Sample Bags
SDP

Catalog No. 018161D Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
12 x 9 in. (30 x 23cm)
13 x 6 in. (33 x 15.2cm)
13 x 9 in., (33 x 23cm)
18 x 9 in. (46 x 23cm)
26 x 9 in. (66 x 23cm)
3 x 2 in. (7 x 5cm)
5 x 3 in. (13 x 7cm)
6 x 4 in. (15 x 10cm)
6 x 4 in. (15.2 x 10.16cm)
8 x 5 in. (20 x 13cm)
Thickness (English):
2 mil
4 mil
Material:
LDPE
Polyethylene
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Material
01-816-1D 8 x 5 in. (20 x 13cm) 2 mil Polyethylene
01-816-1A 3 x 2 in. (7 x 5cm) 2 mil LDPE
01-816-1B 5 x 3 in. (13 x 7cm) 2 mil LDPE
01-816B 13 x 6 in. (33 x 15.2cm) 4 mil Polyethylene
01-816C 18 x 9 in. (46 x 23cm) 4 mil Polyethylene
01-816-1C 6 x 4 in. (15 x 10cm) 2 mil Polyethylene
01-816A 6 x 4 in. (15.2 x 10.16cm) 4 mil LDPE
01-816E 13 x 9 in., (33 x 23cm) 4 mil LDPE
01-816-1E 12 x 9 in. (30 x 23cm) 2 mil Polyethylene
01-816D 8 x 5 in. (20 x 13cm) 4 mil LDPE
01-816F 26 x 9 in. (66 x 23cm) 4 mil Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 01-816-1D
Add to Cart
Add to Cart
This item is not returnable. View return policy

Zipper-locking feature securely seals bags

  • Durable, transparent polyethylene
  • Ideal for collecting, storing, and protecting laboratory specimens and samples easily and conveniently
  • Clear, print-free surface lets user mark and label each bag separately

Not suggested for use with liquids

Specifications

Autoclavable Not Autoclavable
Closure Type Zip Seal
Material Polyethylene
Sterility Non-sterile
Thickness (English) 2 mil
Dimensions (L x W) 8 x 5 in. (20 x 13cm)
Length (English) 8 in.
Width (English) 5 in.
Length (Metric) 20 cm
Width (Metric) 13 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.