Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Microplate Vortex Mixer

Catalog No. 021061026 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
3.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
02-106-1026 3.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-106-1026 Supplier OHAUS™ Supplier No. 30392162
Add to Cart
Add to Cart

OHAUS™ Microplate Vortex Mixer is a variable speed mixer designed for continuous duty

  • High speed and small orbit is optimal for effectively mixing microplates
  • Operation Mode - Touch: Activates mixing when cup head is depressed
  • Operation Mode - On: Utilize for microplate attachments that require continuous duty
  • Capacity: 2 microplates
TRUSTED_SUSTAINABILITY

Specifications

Orbit 3.5 mm
Speed Range 300 to 2500 rpm
Voltage 120 V
Product Type Microplate Vortex Mixer
Dimensions (L x W x H) 10.5 x 5.4 x 4.5 in.
Height (English) 4.5 in.
Height (Metric) 11.4 cm
Length (English) 10.5 in.
Length (Metric) 26.7 cm
Width (English) 5.4 in.
Width (Metric) 13.7 cm
Shipping Weight (English) 12 lb.
Shipping Weight (Metric) 5.4 kg
Controller Type Analog
Model VXMPAL
Includes Cup Head, Single Microplate Holder, and a Detachable 3-Wire Cord/Plug
Operating Modes On mode, Touch mode
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.