Learn More
Description
With thick, beaded, slightly flared top
- With pouring spout
- Matte-finish enameled marking spot
- 20 to 4000mL sizes have white scales for approximate volume
- Accurate to ±5%
- Uniform, sturdy walls
Compliance
Designed from ASTM™ E 960 Type I requirements
Specifications
Specifications
| Accuracy | ±5% |
| Capacity (English) | 1.01 oz. |
| Capacity (Metric) | 30 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For Measuring and Mixing Liquids |
| Graduation Range | 5 to 25 mL |
| Includes | Spout |
| Increments | 10 mL |
| Label Type | Matte Finish Enamel Marking |
| Quantity | 12 Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
