Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule with ZB Grade Media, 25 cm2, EFA, Luer Lock

Catalog No. 02555683
Change view
Click to view available options
Grade:
120ZB
120ZB08A
120ZB10A
30ZB
60ZB
60ZB05A
90ZB
90ZB05A
90ZB08A
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
02-555-683 60ZB05A
02-555-759 120ZB
02-555-760 120ZB08A
02-555-610 120ZB10A
02-555-679 30ZB
02-555-640 60ZB
02-555-580 90ZB
02-555-768 90ZB05A
02-555-504 90ZB08A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
The brand will transition from 3M to Thermo Scientific
Catalog No. 02-555-683 Supplier Thermo Scientific Supplier No. BC0025L 60ZB05A
Add to Cart
Add to Cart
The brand will transition from 3M to Thermo Scientific

Filter Capsules with ZB Grade Media boost depth filtration capacity and help protect downstream membranes to extend filter life. These ZB‐grade media encapsulated filters use dual‐zone media for effective clarification of bioprocess, biological and pharmaceutical fluids.

  • Wide range of filter pore sizes (0.1 to 4 μm) and a dual layer lenticular construction allows for optimizing filter throughput and filtrate quality
  • Helps lower processing costs
  • Smaller filter assemblies
  • Enables consolidation of multiple filter stages
  • Enhanced protection of downstream membrane filters

Specifications

Disposable Single-use
Filter Type Filter Capsule
Material (Membrane) Cellulose
Sterility Non-sterile
Grade 60ZB05A
Quantity 4/Cs.
Type Filter Capsule
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.