Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific LifeASSURE™ PFS Series Filter Cartridge, 226/Spear, Silicone

Catalog No. 02555723
Change view
Click to view available options
Length (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
02-555-723 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
The brand will transition from 3M to Thermo Scientific
Catalog No. 02-555-723 Supplier Thermo Scientific Supplier No. PFS020A01BA
Add to Cart
Add to Cart
The brand will transition from 3M to Thermo Scientific

Filter Cartridges pair flow‐enhancing construction with a liquid‐validated, bacteria‐retentive hydrophobic PTFE membrane to deliver high airflow in small assemblies. They enable 0.2 micron sterilization of air, gas, solvents and chemicals in life science applications.

  • Flow-enhancing construction allows air flow with a relatively low pressure drop, resulting in a smaller vent filter assemblies
  • Hydrophobic polytetrafluoroethylene (PTFE) membrane helps prevent pore blockage in vent applications, extending filter lifespan
  • Liquid validation of B. diminuta retention helps provide reliable sterilizing performance in wet or dry conditions
  • 100% forward flow integrity tested prior to release

Specifications

Pore Size 0.20 μm
Grade PFS020
Quantity 6/Cs.
Type Filter Cartridge
Length (English) 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.