Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Safety-Lok™ Blood Collection Sets

Catalog No. 02664 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Length (English) Tube:
12 in.
12 in. without Luer Adapter
7 in.
Product Type:
Blood Collection Set
Blood Collection Set with MSLA
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Tube Product Type
02-664 23 G 12 in. Blood Collection Set with MSLA
02-664-2 25 G 12 in. Blood Collection Set with MSLA
02-664-3 21 G 7 in. Blood Collection Set with MSLA
02-664-4 23 G 7 in. Blood Collection Set with MSLA
02-664-5 25 G 7 in. Blood Collection Set with MSLA
02-664-6 21 G 12 in. without Luer Adapter Blood Collection Set
02-664-7 23 G 12 in. without Luer Adapter Blood Collection Set
02-664-8 25 G 12 in. without Luer Adapter Blood Collection Set
02-664-1 21 G 12 in. Blood Collection Set with MSLA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 02-664 Supplier BD Supplier No. 367283
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Slim, easy-to-handle set allows needle to be easily and completely retracted into the translucent plastic shield and securely locked in place after use

  • Large wing size permits improved positioning during use
  • Multisample Luer adapter (MSLA) allows more than one sample to be taken from a single venipuncture

Compliance

Protective shield is designed to meet current OSHA safety standards for engineering controls.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Collection Set with MSLA
Material PVC
Needle Gauge 23 G
Certifications/Compliance OSHA
Includes MSLA
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.