Learn More
Description
Provide maximum performance, accuracy and reproducibility in laboratory automation procedures.
Tips are constructed of a highly conductive material necessary to detect the presence or absence of sufficient liquid, in order to avoid short sampling and excessive submersion of tip during aspiration.
- Disposable tips for robotic workstations provide maximum performance, accuracy and reproducibility in laboratory automation procedures
- Available in clear, blue tint, or carbon-black-conductive polypropylene
- Carbon-black, liquid-level-sensing tips are required by many automated systems
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| For Use With (Application) | Provide maximum performance, accuracy, and reproducibility in laboratory automation procedures |
| Format | Rack |
| Tip Style | Automation |
| Disposable | Single-use |
| For Use With (Equipment) | Zymark/Caliper RapidPlate 96, Zymark/Caliper RapidPlate 96/384 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
