Learn More
Qorpak™ Clear Straight Sided Round Bottles with Black PP Caps and PTFE Discs, Ready to Clean
Description
- Multipurpose and versatile
- Provides content visibility
- Fully assembled kits with autoclavable cap and liner
- PTFE (Polytetrafluoroethylene) liner is chemically inert, and does not interfere with test results
Specifications
Specifications
| Capacity | 4 oz., 120 mL |
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Clear |
| Diameter (English) | 2.36 in. |
| Material | Glass |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.