Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with Black Phenolic PolyCone Cap

Catalog No. 02993138
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
128/Cs.
24/Cs.
240/Cs.
30/Cs.
360/Cs.
60/Cs.
720/Cs.
96/Cs.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-993-138 120 mL 24/Cs.
02-992-891 15 mL 720/Cs.
02-991-993 30 mL 360/Cs.
02-991-912 60 mL 240/Cs.
02-991-866 240 mL 96/Cs.
02-993-117 480 mL 12/Cs.
02-992-476 960 mL 12/Cs.
02-993-254 60 mL 24/Cs.
02-992-141 120 mL 128/Cs.
02-993-143 240 mL 24/Cs.
02-991-848 480 mL 60/Cs.
02-992-816 960 mL 30/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 02-993-138 Supplier Qorpak™ Supplier No. GLC01935
Add to Cart
Add to Cart

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles with Black Phenolic PolyCone Cap ensures product integrity for long-term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Amber
Diameter (English) 1.88 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 112 mm
Product Type Boston Round Bottle
Height (English) 4.4 in.
Closure Liner Polycone
Closure Material Phenolic
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.